Concealed hinge, TIOMOS Impresso 120
Concealed hinge Tiomos 120 Impresso
HNGE-TT-IMPRESSO-120-HS-BP-C19
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tool-free pot mount
- Easy-to-adjust depth using worm screw
Available in three designs:
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Door position | Inset |
Crank | 19 mm |
Cushioning effect | No |
Spring | No |
Type of assembly | Toolless |
Hole drilling | 52/5.5 mm and 48/6 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Zamak |
Opening angle | 120 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!