Concealed hinge, TIOMOS Impresso 120
Concealed hinge Tiomos 120 Impresso
HNGE-TS-IMPRESSO-120-GB-BP-C00
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tool-free pot mount
- Easy-to-adjust depth using worm screw
Available in three designs:
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Door position | Full overlay |
Crank | mm |
Cushioning effect | Yes |
Spring | Yes |
Type of assembly | Toolless |
Hole drilling | 45/9.5 mm and 42/11 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Steel |
Opening angle | 120 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!