Concealed hinge, TIOMOS Impresso 110
Concealed hinge Tiomos 110 Impresso
HNGE-TT-IMPRESS-110-HS-BP-C19
GRASS
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Tool-free concealed hinge mounting
- Easy-to-adjust depth using worm screw
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes.
![]() | |
Door position | Inset |
Drilling pattern | 52/5.5 mm and 48/6 mm |
Damper | No |
Spring | No |
Type of assembly | Toolless |
Cranking | 19 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Zamak |
Opening angle | 110 Degree |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt