Concealed hinge, TIOMOS Impresso 110/45 E

Concealed hinge Tiomos 110/45E Impresso
HNGE-T-IMPRESSO-110-45-GB-BB-INRT
GRASS

Art.-no. F034139396

Prices for customers after login

Concealed hinge, TIOMOS Impresso 110/45 E

Art.-no. F034139396

Prices for customers after login

Quantity

PU

Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

With integrated damping

For 45° tapered cabinets



Tiomos Impresso, tool-free assembly



Easy-to-adjust depth using threaded screw



3D adjustment with compatible mounting plate



Virtually seamless joints



Available in three designs:


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)

Specified dimensions not binding. Subject to technical changes!

Product information

Würth Catalogue(X)

Datasheets(X)

CAD Data (available after login)

Door stop

Enclosed

Cushioning effect

No

With spring

Yes

Type of assembly

Impresso

Hole drilling

45/9.5 mm and 42/11 mm

Suitable for angled cabinets

45 Degree

Required accessory:

 
Product
Description
Quantity
PU
price
/PU
Cross mounting plate TIOMOS 1D

AY-CRSMNTPLT-TIOMOS-1D-H00

GRASS
With 4-point attachment for secure connection to furniture side
Mounting plate TIOMOS 1D

AY-CRSMNTPLT-TIOMOS-1D-H09

GRASS
With 2-point attachment for assembly with ASSY or Euro screw
Tipmatic pin

AY-TIPMATICPIN-HNGE-PLA-R7036-MAGNET-D10

GRASS
Held with magnet and ejection pin to bypass the locking

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
TIOMOS hinge arm cover cap

AY-CAP-HNGE-TIOM-ST-C0-3-95-19

GRASS
Fits 0, 3, 9.5, 19 mm offsets

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Additive article:

 
Product
Description
Quantity
PU
price
/PU
TIOMOS hinge arm cover cap

AY-CAP-HNGE-TIOM-ST-C0-3-95-19

GRASS
Fits 0, 3, 9.5, 19 mm offsets

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information