Concealed hinge, Nexis click-on 125/-45 to -50 A
Concealed hinge Nexis 95/-45/-50A Click-on
HNGE-NEXCLON-SCRON52/5,5-125/(-45)DGR
NEXIS CLICK-ON
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For -45° to -50° angled cabinets
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Door position | Overlay |
Automatic | Yes |
Type of assembly | Screw-on |
Drilling pattern | 52/5.5 mm |
Suitable for max. door thickness | 24 mm |
Opening angle | 125 Degree |
Min./max. hinge pot distance | 4-6 mm |
Material | Zamak/Steel |
Surface | Nickel plated |
| Mounting plate, thickness (H) | 00 | 02 | 04 |
| X (-45) | 55 mm | 57 mm | 59 mm |
| X (-50) | 57 mm | 59 mm | 61 mm |
| The door stop angle can be modified by adjusting the overlay. The resulting door overlays can be calculated as follows: A=4+TA-H+45-cabinet angle. | |||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
