Concealed hinge, Nexis click-on 100
Concealed hinge Nexis 100 Click-on
HNGE-NEXCLON-PREIN52/5,5-MID-100DGR
GRASS
NEXIS CLICK-ON
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Opening angle: 100°
- Seamless joints on doors up to 24 mm thick
- Compatible with soft-close systems
CAD calculation with corresponding form
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Door position | Centre wall |
Automatic | Yes |
Type of assembly | Press-in |
Hole drilling | 52/5.5 mm |
Suitable for max. door thickness | 24 mm |
Opening angle | 100 Degree |
Min./max. hinge pot distance | 4-6 mm |
Material | Steel |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!