Concealed hinge, Nexis Impresso 170
Concealed hinge Nexis 170 Impresso
HNGE-NEXIMP-45/48-MID-(NI)-170DGR
GRASS
NEXIS IMPRESSO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tool-free cup fastening
- Opening angle 170°
- Easy to access furniture, as the doors open out and away from the access area
- For door thickness up to 26 mm
- With integrated finger guard, therefore no risk of injury, suitable for children's furniture
- Low cup depth (11.5 mm), also suitable for thin or profiled doors
- Compatible with automatic Soft-close systems
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Door position | Centre wall |
Automatic | Yes |
Type of assembly | Impresso |
Hole drilling | 45/9.5 mm and 48/9 mm |
Suitable for max. door thickness | 26 mm |
Opening angle | 170 Degree |
Suitable for side drill hole diameter | 8 mm |
Min./max. hinge pot distance | 4-8 mm |
Hinge pot depth | 11.5 mm |
Suitable for drill hole diameter, pot hole | 35 mm |
Material | Zamak |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!