Concealed hinge, Nexis Impresso 125

Concealed hinge Nexis 125 Impresso
HNGE-NEXIMP-45/48-MID-(NI)-125DGR
GRASS
NEXIS IMPRESSO

Art.-no. F014072527

Prices for customers after login

Concealed hinge, Nexis Impresso 125

Art.-no. F014072527

Prices for customers after login

Quantity

PU

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with soft-close systems

Specified dimensions not binding. Subject to technical changes!

Door stop

Centre wall

Automatic

Yes

Type of assembly

Impresso

Hole drilling

45/9.5 mm and 48/9 mm

Suitable for max. door thickness

20 mm

Opening angle

125 Degree

Suitable for side drill hole diameter

10 mm

Min. hinge pot distance

4 mm

Hinge pot depth

12 mm

Suitable for drill hole diameter, pot hole

35 mm

Min./max. hinge pot distance

4-6 mm

Max. hinge pot distance

6 mm

Required accessory:

 
Product
Description
Quantity
PU
price
/PU
Nexis ZD mounting plate

MNTPLT-NEX-ZD-EC-EUROSCR-13,5MM-0MM

GRASS
With 3-point attachment

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Door damper Soft-close

AY-BUFR-HNGE-NEXIMPR-SOFTCLOSE-100DGR

GRASS
For Nexis Impresso concealed hinge

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information