Concealed hinge, Nexis Impresso 100 With shallow cup depth for thin and profiled doors
Concealed hinge Nexis 100 Impresso
HNGE-NEXIMP-52/5,5-MID-(NI)-100DGR
GRASS
NEXIS IMPRESSO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tool-free cup fastening
- Compatible with Soft-close systems
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Door position | Centre wall |
Automatic | Yes |
Type of assembly | Impresso |
Hole drilling | 52/5.5 mm |
Suitable for max. door thickness | 24 mm |
Opening angle | 100 Degree |
Suitable for side drill hole diameter | 10 mm |
Min./max. hinge pot distance | 4-6 mm |
Hinge pot depth | 11.5 mm |
Suitable for drill hole diameter, pot hole | 35 mm |
Material | Zamak/Steel |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!