Compressor oil WK 100
Compressor oil, WK100
PNOIL-WK100-1LTR
Art.-no. 0893050506
EAN 4046778229027
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Universally applicable for all types of air compressors
Exceeds DIN 51506, VDL
- Highly reliable lubrication
- Highly resistant to ageing
Contains additives to protect against corrosion and wear
Optimum protection against corrosion, even when compressing wet media
Excellently suited for Würth compressors
Only suitable for bearing lubrication on turbo-compressors.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For lubricating piston and rotary compressors up to a compression temperature of +220°C.
Contents | 1000 ml |
Container | Bottle |
Colour | Transparent |
Smell/fragrance | Characteristic |
Chemical basis | Mineral oil |
Shelf life from production | 36 Month |
Pour point | -9 °C |
Density | 882 kg/m³ |
Min. flashing point | 270 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!