Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Compressor Subcompact 8 L oilfree silent

Compressor Subcompact 8 l, oil-free silent
COMPR-EL-SUBCOMPACT8L-OILFREE-SILENT

Art.-no. 07012220

EAN 4065746093422

-,--
price per selected packing unit
| Individual prices for customers after login
Compressor Subcompact 8 L oilfree silent

Art.-no. 07012220

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Oil-free, compact silent piston compressor for mobile use with wSafe® safety coupling
  • Due to its small, compact design, it is ideally suited for mobile use

  • The oil-free piston compressor results in reduced service costs and oil-free condensate

  • The pre-assembled wSafe® 2000 safety coupling ensures safe air removal

  • Thanks to the two manometers, both the boiler pressure and the working pressure can be displayed

  • The powder-coated aluminium compressed air tank is responsible for the low weight while being designed for the high demands of construction sites

  • Any working pressure can be selected via the continuously adjustable pressure reducer

  • The rubberised handle prevents the compressor from slipping during transport

  • The option to wind up the cable directly on the device means that it is stored neatly for transport

  • The integrated motor circuit breaker protects the motor against overload

  • The rubberised feet allow for secure positioning with minimal vibration

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Pressure testing of piping

  • Stapling and nailing

  • Cleaning all surfaces

  • Inflating tyres

Type description

SUBCOMPACT 8L OILFREE SILENT

Motor output

485 W

Max. pressure

9 bar

Tank capacity

8 l

Intake air capacity

128 l/min

Filling capacity

60 l/min

Supply air quantity at 80 % of max. pressure

100 l/min

Oil-free operation

Yes

Nominal voltage

230 V

Frequency

50 Hz

IP protection class

IP 23

Rotation speed

1400 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

1.8 m

Length x width x height

405 x 395 x 355 mm

Number of cylinders

2 PCS

Number of quick-action couplings

1 PCS

Sound-pressure level

62 dB

Weight of machine

16.9 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
wSafe® 2000 PU pneumatic spiral hose

PNHOSE-COIL-SET-ID6,5MM-L4M-S2000

Highly resistant and durable PU coiled pneumatic hose with mounted wSafe 2000-series fittings
x 1 pcs
wSafe® 2000 PU pneumatic spiral hose

PNHOSE-COIL-SET-ID8,0MM-L4M-S2000

Highly resistant and durable PU coiled pneumatic hose with mounted wSafe 2000-series fittings
x 1 pcs
wSafe® 2000 premium anti-spark PU pneumatic spiral hose

PNHOSE-COIL-SET-AS-D6.5MM-L4M-2000

Highly resistant and durable as well as spark-resistant PU coiled pneumatic hose with mounted wSafe 2000-series fittings
x 1 pcs
wSafe® 2000 premium anti-spark PU pneumatic spiral hose

PNHOSE-COIL-SET-AS-ID8.0MM-L4M-2000

Highly resistant and durable as well as spark-resistant PU coiled pneumatic hose with mounted wSafe 2000-series fittings
x 1 pcs
2-way blow-out gun with a control button for the infinitely variable adjustment of air flow

BLWOUTGUN-(2 WAY)-W.REGULATOR-SERIES2000

x 1 pcs
Blow-out gun attachment set 3 pieces

ATTCHSET-F.BLWOUTGUN-3PCS

For blow-out gun, consisting of angled telescopic nozzle, Venturi nozzle and flat nozzle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information