Compressor Solid 24 L oilfree
Compressor Solid 24 l, oil-free
COMPR-EL-SOLID24L-OILFREE
Art.-no. 07012230
EAN 4058794724776
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reduced servicing requirements
Oil-free piston compressor
Tank pressure display
Additional manometer
Adjustable working pressure
Pressure reducer with manometer
Good cold start performance
High-quality pressure switch with relief valve
Ideal for mobile use
- Comfortable handling due to rubberised pull handle and additional handle
- Robust wheels for convenient transport
- Rubberised base for secure footing
Motor overheating protection
Integrated overload protection
Not approved for use in medicine, foodstuff processing or for filling breathing apparatus. Observe the safety notices in the operating instructions. The device has been prototype tested.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Type description | SOLID24-OILFREE |
Motor output | 1.5 kW |
Max. pressure | 8 bar |
Tank capacity | 24 l |
Intake air capacity | 220 l/min |
Filling capacity | 120 l/min |
Supply air quantity at 80 % of max. pressure | 100 l/min |
Oil-free operation | Yes |
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
IP protection class | IP 20 |
Rotation speed | 2850 rpm |
Min./max. temperature conditions | 5 to 40 °C |
Cable length | 1.5 m |
Length x width x height | 630 x 406 x 630 mm |
Number of cylinders | 1 PCS |
Number of quick-action couplings | 1 PCS |
Sound-pressure level | 82 dB |
Weight of machine | 24 kg |