Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Compressor Power 50 L

Compressor POWER 50l
COMPR-EL-(POWER-50L)

Art.-no. 07012250
EAN 4058794724806
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
Powerful, robust V-belt piston compressor for flexible applications within the workshop

Low speed and quiet running


Belt drive



Good cold start performance


High-quality pressure switch with relief valve



Adjustable working pressure and good air quality


Filtered pressure reducer with manometer and mist oiler



Tank pressure display


Additional manometer



Motor overheating protection


Integrated overload protection



Ideal for mobile use within the workshop


  • Steering rollers with locking brake provide manoeuvrability and a secure footing

  • Comfortable handling due to rubberised pull handle and additional handle


Order and safety


Long pull handle with integrated cable winding



Quick and easy oil level check


Oil-lubricated piston compressor with oil viewing window

Notice

Not approved for use in medicine, foodstuff processing or for filling breathing apparatus. Observe the safety notices in the operating instructions. The device has been prototype tested.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This device generates compressed air for compressed air-driven tools in professional applications.

Type description

POWER50L

Motor output

2.2 kW

Max. pressure

10 bar

Tank capacity

50 l

Intake air capacity

393 l/min

Filling capacity

300 l/min

Supply air quantity at 80 % of max. pressure

255 l/min

Oil-free operation

No

Nominal voltage

230 V/AC

Frequency

50 Hz

IP protection class

IP 44

Rotation speed

1050 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

1.5 m

Length x width x height

1050 x 410 x 817 mm

Number of cylinders

2 PCS

Number of quick-action couplings

3 PCS

Sound-pressure level

86 dB

Weight of machine

73 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Compressor oil WK 100

PNOIL-WK100-1LTR

Reliable lubrication of air compressors