Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Compressor Power 50 L

Compressor POWER 50l
COMPR-EL-(POWER-50L)

Art.-no. 07012250
EAN 4058794724806

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful, robust V-belt piston compressor for flexible applications within the workshop

Low speed and quiet running


Belt drive



Good cold start performance


High-quality pressure switch with relief valve



Adjustable working pressure and good air quality


Filtered pressure reducer with manometer and mist oiler



Tank pressure display


Additional manometer



Motor overheating protection


Integrated overload protection



Ideal for mobile use within the workshop


  • Steering rollers with locking brake provide manoeuvrability and a secure footing

  • Comfortable handling due to rubberised pull handle and additional handle


Order and safety


Long pull handle with integrated cable winding



Quick and easy oil level check


Oil-lubricated piston compressor with oil viewing window

Notice

Not approved for use in medicine, foodstuff processing or for filling breathing apparatus. Observe the safety notices in the operating instructions. The device has been prototype tested.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This device generates compressed air for compressed air-driven tools in professional applications.

Type description

POWER50L

Motor output

2.2 kW

Max. pressure

10 bar

Tank capacity

50 l

Intake air capacity

393 l/min

Filling capacity

300 l/min

Supply air quantity at 80 % of max. pressure

255 l/min

Oil-free operation

No

Nominal voltage

230 V/AC

Frequency

50 Hz

IP protection class

IP 44

Rotation speed

1050 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

1.5 m

Length x width x height

1050 x 410 x 817 mm

Number of cylinders

2 PCS

Number of quick-action couplings

3 PCS

Sound-pressure level

86 dB

Weight of machine

73 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Compressor oil WK 100

PNOIL-WK100-1LTR

Reliable lubrication of air compressors
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information