Compressor Compact 20 L oilfree
Compressor Compact 20l, oil-free
COMPR-EL-COMPACT20L-OILFREE
Art.-no. 07012240
EAN 4058794724790
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reduced service costs
Oil-free piston compressor
Ideal protection of fixtures and controls
All components are installed inside a stable, compact tubular frame.
Enables convenient transport on the construction site
Equipped with two sturdy lifting eyes
Displays the boiler pressure
Additional manometer
Adjustable working pressure
Pressure reducer with manometer
Good cold start performance
High-quality pressure switch with relief valve
Ideal for mobile use
- Comfortable transport thanks to variable pull and carry handle (trolley function) as well as robust wheels
- Secure footing thanks to rubber feet
- Mounting and transport option for large system case
- Cord wrap facility
Overheating protection in motor
Built-in overload protection
Not approved for use in medicine, foodstuff processing or for filling breathing apparatus. Observe the safety notices in the operating instructions. The device has been prototype tested.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
This device generates compressed air for compressed air-driven tools in professional applications.
Type description | COMPACT20-OILFREE |
Motor output | 1.7 kW |
Max. pressure | 10 bar |
Tank capacity | 20 l |
Intake air capacity | 280 l/min |
Filling capacity | 150 l/min |
Supply air quantity at 80 % of max. pressure | 140 l/min |
Oil-free operation | Yes |
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
IP protection class | IP 20 |
Rotation speed | 2850 rpm |
Min./max. temperature conditions | 0 to 40 °C |
Cable length | 4.0 m |
Length x width x height | 580 x 600 x 500 mm |
Number of cylinders | 1 PCS |
Number of quick-action couplings | 2 PCS |
Sound-pressure level | 82.5 dB |
Weight of machine | 40 kg |