Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Compression tester 40 pieces for diesel engines

Compression test set for diesel engines 40 pcs
TL-COMP-TEST-DIESEL

Art.-no. 1952006920

EAN 4062856230792

-,--
price per selected packing unit
| Individual prices for customers after login
Compression tester 40 pieces for diesel engines

Art.-no. 1952006920

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compression tester for precise analysis of diesel engines with a wide pressure range of 8 to 40 bar and recording capability

Efficient compression testing with system


  • Comprehensive set for precise compression testing on diesel engines

  • Allows accurate pressure measurement in the range of 8 to 40 bar

  • Wider areas of application due to the large number of adapters

  • Shock-resistant case ensures safe transport and storage of the entire set


Universal application


  • Diagram cards enable clear and comprehensible result recording

  • Up to 8 tests per sheet + 2 reserve tests

  • Quick-action coupling saves time when connecting and changing

  • Pressure release button allows repeat measurement without re-connection


Contents:


  • Compression tester for diesel engines 8.0 to 40.0 bar incl. hose and quick-action coupling

  • Connection angle 90°

  • Diagram cards, 8.0 to 40.0 bar

  • 17x glow plug adapter

  • 16x injector connection adapter set

  • 8x copper sealing ring set
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The compression tester is ideal for precise analysis of diesel engines in workshops, vehicle maintenance and repair.

Number of pieces in assortment/set

40 PCS

Min. pressure

8 bar

Max. pressure

40 bar

Product weight (per item)

5600.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Transition adapter

ADAPT-COMPRS-TEST-DEV

Motometer to Würth system transition adapter
x 1 pcs
Chart sheets

DIAGR-CARD-DISL-48PCS

Replacement chart sheets for petrol or diesel compression pressure tester
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information