Compression spring DIN 2095 spring steel wire, zinc-plated steel
DIN 2095 steel zinc plated
COMPSPG-DIN2095-(ZN)-1,0/ED12/IT18/HO60
Art.-no. 050610 60
EAN 4047376794986
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The compression springs comply with Grade 2 according to DIN 2095
Datasheets(X)
![]() | |
Outer diameter (d1) | 12 mm |
Thickness (d2) | 1 mm |
Length (l1) | 60 mm |
Number of windings | 18 PCS |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Standards | DIN 2095 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
