Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Compression spring DIN 2095 spring steel wire, zinc-plated steel

DIN 2095 steel zinc plated
COMPSPG-DIN2095-(ZN)-1,0/ED10/IT15/HO40

Art.-no. 050610 40
EAN 4047376674325
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
The compression springs comply with Grade 2 according to DIN 2095

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

10 mm

Thickness (d2)

1 mm

Length (l1)

40 mm

Number of windings

15 PCS

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Standards

DIN 2095

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Compression spring assortment 335 pieces in system case 4.4.1. DIN 2095

COMPSPG-SYSKO-DIN2095-(A2K)-335PCS

SYSTEMKOFFER
Zinc-plated spring steel, blue passivated (A2K)