Compressed air safety coupling wSafe® 3000 with female thread
Safety coupling wSafe 3000 with female thread
CUPL-QCKACTION-PN-S3000-IT-1/4IN
Art.-no. 0699033114
EAN 4058794689020
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal compressed air supply and power delivery for compressed air consumers
Flow-optimised valve facilitates high flow rate of up to 1050 l/min and a maximum operating pressure of 16 bar. Result is greater productivity and lower energy costs for the user.
High protection and corrosion resistance even under demanding conditions
Exposed surfaces are chrome-plated, nickel-plated or galvanised.
Long service life
Locking sleeve made from hardened steel
Secure, one-handed decoupling
Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back locking sleeve. The coupling vents automatically with repelling of the hose prevented.
Coupling is compatible with other compressed air fittings
Series 3000 fittings comply with the Aro 210 standard and have a nominal width of 5.5 mm.
Datasheets(X)
Connection thread | IT G 1/4 inch |
Length (L) | 57 mm |
Outer diameter (D) | 23.5 mm |
Width across flats (SW) | 20 mm |
Flow capacity | 1050 l/min |
Min./max. temperature resistance | -20 to 100 °C |