Composite profile Flex-Roll 38/38 for the perfect edge in dry walling
Composite profile Flex-Roll 38/38
PRFL-COMPOSITPRFL-FLEX-ROLL-38/38-30,5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Create inner and outer edges up to three times more quickly
- Fold the composite profile to the desired angle
- The roll material in handy packaging allows the profile to be individually adjusted to the length of the edge, thus reducing
- waste and costs
Datasheets(X)
For use on plasterboard in dry walling, for creating precise inner and outer edges.
The PVC core allows you to create edges that are extraordinarily strong and durable, even in areas with a high footfall that are subject to strain
The base material must be dry and free from grease, chips and dust.
Material | Paper/plastic |
Colour | Cream |
Material thickness | 0.8 mm |
Side dimension of profile | 38 x 38 mm |
Length of roll | 30.5 m |