Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Composite profile Flex-Roll 32/32 For the perfect edge in dry walling

Composite profile Flex-Roll 32/32
PRFL-COMPOSITPRFL-FLEX-ROLL-32/32-30,5M

Art.-no. 0519401002
EAN 4062856501618

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Create inner and outer edges up to three times more quickly

  • Fold the composite profile to the desired angle

  • The roll material in handy packaging allows the profile to be individually adjusted to the length of the edge, thus reducing

  • waste and costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use on plasterboard in dry walling, for creating precise inner and outer edges.


The PVC core allows you to create edges that are extraordinarily strong and durable, even in areas with a high footfall that are subject to strain

Instructions

The base material must be dry and free from grease, chips and dust.

Material

Paper/plastic

Colour

Cream

Material thickness

0.8 mm

Side dimension of profile

32 x 32 mm

Length of roll

30.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information