Complete unprinted Twin-Fixx number plate holder with four red rubber inserts
Number plate holder Twin-Fixx complete unprinted
NPH-COMPL-PLT/STR-NEUT-TWINFIXX-520MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Appealing design
- Also fits rounded vehicle contours
- Easy handling
- Robust design ensures excellent stability and durability
Rattling noises and damage to the vehicle are avoided, as both the inserted number plate and the Twin-Fixx number plate holder are cushioned against the vehicle body.
Datasheets(X)
Strip can be opened by hand by pushing on the front left- or right-hand side with a thumb and sliding the strip downwards.
Design | Complete, base plate and strip |
Suitable for number-plate size | 520 x 110 mm |
Height | 136 mm |
Width | 530 mm |
Material | PP - Polypropylene |
Colour | Black, Red |
NPH-BASEPLATE-TWINFIXX-520MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!