Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Complete unprinted Clipster number plate holder

Number plate holder Clipster complete unprinted
NPH-COMPL-PLT/STR-NEUT-CLIPSTER-520MM

Art.-no. 08241
EAN 4038898208600
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
Ideal if mounting space on vehicle is tight

High-quality system with flexible interchangeable bar



Also fits rounded vehicle contours



Easy to use


Bar attached from the front



Robust design


High stability and long-lasting durability

Meets EU directive (EEC 74/483)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Changing the strip is easy even if mounting space on the vehicle is tight, as the strip is pushed on from the front.

Design

Complete, base plate and strip

Suitable for number-plate size

520 x 110 mm

Height

129 mm

Width

525 mm

Material

PP - Polypropylene

Colour

Black

Complete unprinted Clipster number plate holder including:
1 x
Base plate For Clipster number plate holder

NPH-BASEPLATE-CLIPSTER-520MM

Description: Ideal if mounting space on vehicle is tight as the strip clips on from the front
Quantity: 1 x
1 x
Strip for Clipster unprinted number plate holder

NPH-STRIP-CLIPSTER-NEUTRAL

Description: Changing the strip is easy even if mounting space on the vehicle is tight, as the strip is pushed on from the front.
Quantity: 1 x
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
Damper For number plate holders

DAMP-F.NPH-RED

Rubber damper for retrofitting to all popular number plate holders to prevent rattling noise
x 300 pcs
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X13MM

Ideal time-saving screw for attaching number plate holders
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X16MM

Ideal time-saving screw for attaching number plate holders
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X25MM

Ideal time-saving screw for attaching number plate holders
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Quick-mount NPH clip

CLIP-F.NPH-RED

Adapter allowing attaching red number plates to easily be attached to number plate holders
x 2 pcs