Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Short design for all common TX screw sizes
Extensive assortment including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder
Practical belt clip
Short shape, ZEBRA® professional-quality tool
Slim shape and high flexibility
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Bit holder with one-handed quick-change function
C 6.3 TX bit (1/4 inch)
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
RW® bit
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)
C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces
Bit box, size 3 33 pieces
C 6.3 PH bit (1/4 inch)
AW® E 6.3 bit (1/4 inch) with patented AW tip and colour coding