Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High-quality butane gas for re-filling gas soldering units, lighters etc.
Good weldability in all positions, particularly in descending position.
A handy all-rounder: can be used as a soldering iron or a hot-air gun
Disposable gas cartridge with self-closing valve
Biological anti-spatter spray for aluminium, structural steel, non-ferrous heavy metals, stainless steels and welding torch nozzles.
Self-igniting (piezo ignition)
Good weldability in all layers, even in a slightly inclined position (10–20°)
Particularly suitable for A2 stainless steel
TIG welding system 180 AC/DC
TIG welding system 180DC
TIG torch WLT 17 K For TIG 180 DC
Pressure Reducer-Manometer in accordance with DIN EN 562/ISO 2503
TIG torch WLT 26 for TIG 180 AC/DC double pushbutton torch
TIG torch WLT 26 for TIG 180 AC/DC UP-down torch
TIG torch WLV 17 For ESI 150/ESI 200
TIG welding rod for WSG 2 steel weldings