Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers

Extension and spaceholder complementary set 40 pcs
SPAC. M12/14 WH.HUB/DR.SHA.REM SET 40PCS

Art.-no. 1952006725
EAN 4056807557434
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
Practical addition to the Würth 1952003290 wheel hub and drive shaft removal set.
  • The tension bolt sets ensure a load-bearing connection between the mounting flange and the wheel hub. They are equally suitable for wheel nuts and wheel bolt systems.

  • Since the wheel hub flange is placed at a distance of 80 or 90 mm in front of the wheel hub, the wheel hub connection diameter is irrelevant.


Scope of delivery:


  • 1 x tension bolt set for wheel hub flange, M12x1.25, 5-piece

  • 1 x tension bolt set for wheel hub flange, M12x1.50, 5-piece

  • 1 x tension bolt set for wheel hub flange, M14x1.50, 5-piece
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item) (30)

5844.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information