Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers
Extension and spaceholder complementary set 40 pcs
SPAC. M12/14 WH.HUB/DR.SHA.REM SET 40PCS
Art.-no. 1952006725
EAN 4056807557434
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The tension bolt sets ensure a load-bearing connection between the mounting flange and the wheel hub. They are equally suitable for wheel nuts and wheel bolt systems.
- Since the wheel hub flange is placed at a distance of 80 or 90 mm in front of the wheel hub, the wheel hub connection diameter is irrelevant.
Scope of delivery:
- 1 x tension bolt set for wheel hub flange, M12x1.25, 5-piece
- 1 x tension bolt set for wheel hub flange, M12x1.50, 5-piece
- 1 x tension bolt set for wheel hub flange, M14x1.50, 5-piece
Datasheets(X)
Number of pieces in assortment/set (10) | 40 PCS |
Material (20) | Tool steel |
Product weight (per item) (30) | 5844.200 g |
Suitable for vehicle manufacturer | Universal |