Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Complementary set, 27 pcs for glow plug repair

Glow plug removal extension set, 27 pcs
SPRKGLOWPLGTL-SET-27PCS

Art.-no. 1952006905

EAN 4065746287128

-,--
price per selected packing unit
| Individual prices for customers after login
Complementary set, 27 pcs for glow plug repair

Art.-no. 1952006905

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Acts as an addition for existing glow plug removal tools
  • Useful addition to existing Würth glow plug removal kits and all engine- and vehicle-specific complete assortments etc.

  • Specially designed for creating a new mount deep inside the glow plug shaft if the glow plug is broken off multiple times when attempting removal using standard removal tools

  • Includes cleaning brushes for the heating element and glow plug channels and threaded plugs for temporarily sealing the glow plug bore


Scope of delivery:


  • 1 x extension for sliding rod with wrench flats

  • 2 x stepped drill bit mounts in size 1 for M8+M9 and in size 2 for M10 (greater drilling depth)

  • 3 x drill sleeves each of 2.7 mm and 3.6 mm

  • 2 x deep screw taps 12-28 UNF and 1/4 inch-28 UNF (extra slim shank)

  • 1 x pull-out adapter 12-28 UNF and 1/4 inch-28 UNF, extra long 102 mm

  • 1 x screw tap mount with hex drive

  • 1 x electrode breaker for ∅ 3.0 mm

  • 2 x cleaning brushes for heating element bore ∅ 4.8 and 5.8 mm

  • 2 x cleaning brushes for glow plug shaft ∅ 7.0 and 8.5 mm

  • 2 x each of glow plug sealing plugs M8 x 1.0; M9 x 1.0; M10 x 1.0 and M10 x 1.25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Seal the glow plug bore temporarily using the threaded plugs

  • Start the engine so that the parts of the glow plug remaining in the shaft are loosened by the engine heat

  • The rest can then usually be removed without any trouble using the removal tools

Number of pieces in assortment/set

27 PCS

Width

28 cm

Height

9 cm

Length

38 cm

Product weight (per item)

2110.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information