Compact workshop trolley
Workshop trolley Compact
WRKSHPTRLY-TLSYS-C8-TOP-R5012
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust, multi-edged sheet steel construction
- External dimensions including handle (W x D x H): 710 x 430 x 940 mm
- Total load: 300 kg
- Working height: 885 mm
- Ball bearing-mounted full-extension slides
- Drawer dimensions are suitable for tool assortments in foam inserts
- Robust and ergonomic side handle
- Wheels made from trackless rubber, steering wheels dia. 100 mm (one with locking brake), running wheels dia. 140 mm
- Crash protection made of elastic foam rubber protects against impact damage
- Available with worktop made of ABS plastic, wood or ribbed rubber mat
- Powder-coated
- Wide range of accessories
- Sidewalls with square perforation for accessories from perforated plate range
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion
- Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.
Datasheets(X)
Type description | C8 |
Number of drawers | 8 PCS |
Material of worktop | Plastic top |
Colour | Light blue RAL 5012 |
Colour of drawer | Black |
Width | 710 mm |
Depth | 430 mm |
Height | 940 mm |
Load capacity | 300 kg |
Load capacity of drawer | 35 kg |
Weight | 64 kg |
Surface | Powder-coated |
Material | Sheet steel |
Pullout type | Full extension |
Drawer design | 7 drawers, W 466 x D 336 x H 65 mm |
Design of the rolls | 2 fixed castors without brake (D: 140 mm) |
Product weight (per item) | 64000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!