Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Compact pipe cutter, stainless steel

Compact pipe cutter for stainless steel pipes
PIPCTR-COMPACT-INOX-(3-30MM)

Art.-no. 0714551500
EAN 4053479489377
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
Easy cutting of aluminium, copper and thin-walled metal pipes. Specifically designed for V2A/INOX pipes

Very low weight


Body made from high-pressure die-cast aluminium, slide and turning knob made from die-cast zinc.



Easy to use


INOX needle-bearing guide rollers for an easier glide when cutting.



Saves time


Tool-free cutting wheel change



Very small working radius

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. cutting capacity in steel pipe

3-30 mm

Compact pipe cutter, stainless steel including:
1 x
Cutting wheel For pipe cutter

AY-WHEEL-PCTR-INOX-ET20-HD8-W4,9MM

Quantity: 1 x
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
HSS blade For steel/aluminium

BLDE-HSS-F.ST/ALU-D3,2MM

For deburring tool for deburring steel and aluminium
x 5 pcs
HSS blade For brass/plastic

BLDE-HSS-F.MS/GUSS-D3,2MM

For deburring tool for deburring brass and plastic
x 5 pcs