Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Commissioning and maintenance set Hekatron

Commissioning and maintenance set Hekatron
MAINT-SET-F.CSEQ-HEKATRON

Art.-no. 0688003301
EAN 4062856368556
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
The set contains all the documentation and identification plates required for the commissioning, acceptance and maintenance of hold-open devices
Notice

The operator of the systems is required to commission the system after initial installation, to test it monthly for the first 12 months, and afterwards, if there are no functional defects, to test it every 3 months and perform a service once a year.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area

Suitable for

Hold-open device

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORS 142 smoke switch For closing sequence controls and hold-open devices

SMKSWTCH-F.CSEQ-ORS142-WHTE

x 1 pcs
ORS 142 W/RNO 02 smoke switch

SMKSWTCH-F.CSEQ-ORS142W-RNO02-SILVR

Stylish smoke switch for wall mounting. For closing sequence selectors and hold-open devices.
x 1 pcs
ORS 142 W/RNO 02 smoke switch

SMKSWTCH-F.CSEQ-ORS142W/RNO02-WHTE

Stylish smoke switch for wall mounting. For closing sequence selectors and hold-open devices.
x 1 pcs
TDS 247 thermal switch

THERMOSWTCH-F.CSEQ-TDS247-WHTE

Particularly suitable for use in harsh environments with dust and smoke
x 1 pcs
918-5 test gas For smoke detector and smoke switch

TESTGAS-F.DET-918/5-250ML

THM 425 holding magnet

ADHMAGN-F.CSEQ-THM425-WLMNT

Magnetic door holding magnet in round design with concealed connection clamps
x 1 pcs
Holding magnet THM 433

ADHMAGN-F.CSEQ-THM433-WLINSTL

For closing sequence control and hold-open devices, with concealed connection clamps
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/185

The most universal adhesive magnet
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/335

The most universal adhesive magnet
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/485

The most universal adhesive magnet
x 1 pcs
FSZ Basic central locking system

LOKCENT-F.CSEQ-BAS-WHTE

Three devices in one
x 1 pcs
FSZ Pro central locking system

LOKCENT-F.CSEQ-PRO-WHTE

Control centre for hold-open device