Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Commissioning and maintenance set Hekatron

Commissioning and maintenance set Hekatron
MAINT-SET-F.CSEQ-HEKATRON

Art.-no. 0688003301

EAN 4062856368556

-,--
price per selected packing unit
| Individual prices for customers after login
Commissioning and maintenance set Hekatron

Art.-no. 0688003301

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Contains all the documentation and identification plates required for the commissioning, acceptance and maintenance of hold-open devices
Notice

The operator of the systems is required to commission the system after initial installation, to test it monthly for the first 12 months, and afterwards, if there are no functional defects, to test it every 3 months and perform a service once a year.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area

Suitable for

Hold-open device

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORS 142 smoke switch for closing sequence controls and hold-open devices

SMKSWTCH-F.CSEQ-ORS142-WHTE

x 1 pcs
ORS 142 W/RNO 02 smoke switch

SMKSWTCH-F.CSEQ-ORS142W-RNO02-SILVR

Stylish smoke switch for wall mounting. For closing sequence selectors and hold-open devices.
x 1 pcs
ORS 142 W/RNO 02 smoke switch

SMKSWTCH-F.CSEQ-ORS142W/RNO02-WHTE

Stylish smoke switch for wall mounting. For closing sequence selectors and hold-open devices.
x 1 pcs
TDS 247 thermal switch

THERMOSWTCH-F.CSEQ-TDS247-WHTE

Particularly suitable for use in harsh environments with dust and smoke
x 1 pcs
918-5 test gas for smoke detector and smoke switch

TESTGAS-F.DET-918/5-250ML

THM 425 holding magnet

ADHMAGN-F.CSEQ-THM425-WLMNT

Magnetic door holding magnet in round design with concealed connection clamps
x 1 pcs
Holding magnet THM 433

ADHMAGN-F.CSEQ-THM433-WLINSTL

For closing sequence control and hold-open devices, with concealed connection clamps
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/185

The most universal adhesive magnet
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/335

The most universal adhesive magnet
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/485

The most universal adhesive magnet
x 1 pcs
FSZ Basic central locking system

LOKCENT-F.CSEQ-BAS-WHTE

Three devices in one
x 1 pcs
FSZ Pro central locking system

LOKCENT-F.CSEQ-PRO-WHTE

Control centre for hold-open device
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information