Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces
Slotted bushing tool set without hydraulic 34 pcs.
CV-TL-SET-EXTRACTION-INTRO.SIL.BUS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 125,000 products
- No more conical grinding of the bushings, no more time-consuming searching for the right materials and no more damage to bushings sometimes costing up to €100.
- The tools can be used directly on the vehicle without the time-consuming dismantling of entire axle components. These pressure pieces are also suitable for use on the workshop press.
- With the help of the clamping block and the corresponding half-shells, the bushings are preloaded gently and in parallel, which means they can be easily pressed into the intake. While the bushing is often damaged in commercially available cone sleeves, with this clamping block you can mount parts without damaging/deforming/dismantling the bearing sheath.
- The half-shells are securely fixed in the clamping block, which prevents them from slipping out.
- The set includes a selection of the most popular applications with wide market coverage.
- We recommend using a hydraulic cylinder due to the sometimes extreme level of force required for removal in particular. Our 17-t hydraulic cylinder (art. no. 1952004090) is therefore ideal as an extension.
Scope of delivery
- 1 x clamping block
- 9 x half shell sets (diameter 56-75 mm)
- 9 x pressure pieces for half shell sets, diameter 56-75 mm
- 1 x spacer piece – U shape
- 1 x intake tread board for hydraulic cylinder
- 2 x intake sleeves, short, diameter 75 and diameter 88 mm
- 2 x intake sleeves, long, diameter 75 and diameter 88 mm
- 1 x spindle M20, L = 520 mm
- 2 x pressure nut M20
- 2 x U disc
- 1 x affixing screws for half-shells, 4 pieces
- 1 x Allen key
- 1 x spindle gear
Datasheets(X)
- Diameter 75 mm MB Actros (stabilizer)
- Diameter 70 mm MAN
- Diameter 68 mm MAN (front spring) ROR, SAF
- Diameter 66 mm IVECO Eurostar (cab)
- Diameter 65 mm MB Actros (stabilizer), Atego
- Diameter 63 mm DAF
- Diameter 60 mm MB/IVECO Eurostar (stabilizer), Renault Kerax, Magnum, Premium (leaf spring eye)
- Diameter 58 mm MB 3229 B, 652, 650/Volvo
- Diameter 56 mm IVECO Eurostar (cab)
Product weight (per item) | 21700 g |