Commercial vehicle tyre puller, model WE 4
Tyre puller aluminium and steel rims universal
TYRPULR-(WE4)
Art.-no. 1952001514
EAN 4065746612807
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for most types of tyres
- Increases occupational safety as there is no need to use striking tools that can cause damage or injury
- Universally applicable for 17.5-19.5 inch and 22.5 inch rims
- Variably adjustable bridge puller with two easy-to-use pulling chains and pulling hooks
- Saves a significant amount of time. The tyre puller should only be operated by a technician
- Can be used on a large number of commercial vehicles
- Supplied with a 1/2 inch extension that is 250 mm in length and is suitable for impact wrenches, and a magnetic dish for safely storing the pulling hooks
- A 1/2 inch impact wrench is also required
Datasheets(X)
Ideal for maintenance and service technicians as it can be used directly on the vehicle
Min./max. rim diameter (10) | 22.5-17.5 in |
Length (40) | 470 mm |
Width (50) | 700 mm |
Height (60) | 470 mm |
Product weight (per item) (70) | 50000.000 g |