Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Commercial vehicle low-viscosity grease

Liquid grease for commercial vehicles
CENTLUBREPOSGRSE-CV-25KG

Art.-no. 08938814
EAN 4038898856603
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
Lithium-soap, high-pressure low-viscosity grease based on synthetic base oil

Conforms to specifications MAN 283 LI-P 00/000, MB 264.0 and Willy Vogel


Complies with leading vehicle manufacturer specifications for optimum quality



Excellent pressure absorption capacity



Good feed behaviour, even at low temperatures



Water-repellent



Excellent protection against corrosion



Silicone-, acid- and resin-free

Notice

The operating instructions of the assembly and truck manufacturers must be observed.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Lithium-soap, high pressure low-viscosity grease based on synthetic base oil of the highest quality through compliance with leading vehicle manufacturer specifications.


The special low-viscosity grease is particularly well suited for central lubricating systems on modern trucks and buses. It can also be used in both the vehicle sector and industrial sectors.

Instructions

Clean and degrease the parts to be lubricated. Then apply the grease in the required thickness.

Lubricant code

KHCP00G-40

Soap base

Lithium

Colour

Green

Density

0.89 g/cm³

Density conditions

at 20°C

Conditions for viscosity of oil basis

at 40°C

Kinematic oil basis viscosity

40 mm²/s

Min. dripping point

160 °C

Min. temperature conditions

-40 °C

Max. temperature conditions

100 °C

Max. short-term temperature resistance

110 °C

Min. worked penetration

400 x 0.1 mm

Max. worked penetration

430 x 0.1 mm

Worked penetration conditions

in accordance with DIN ISO 2137

NLGI grade

00

Corrosion protection period/category

Corrosion category 0-0

Corrosion protection period conditions

in accordance with ISO 11007, SKF Emcor test

Behaviour in the presence of water

1-90

Conditions for behaviour in the presence of water

in accordance with DIN 51807-1

Resin-free

Yes

Silicone-free

Yes

Acid-free

Yes

Weight of content

25 kg

Shelf life from production

72 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Combination filling appliance

FILR-LUB-COMBI-F.GREASE-25KG

Filling appliance for professional, economical and clean application of lubricants
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
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information