Commercial vehicle low-viscosity grease
Liquid grease for commercial vehicles
CENTLUBREPOSGRSE-CV-25KG
Art.-no. 08938814
EAN 4038898856603
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Conforms to specifications MAN 283 LI-P 00/000, MB 264.0 and Willy Vogel
Complies with leading vehicle manufacturer specifications for optimum quality
Excellent pressure absorption capacity
Good feed behaviour, even at low temperatures
Water-repellent
Excellent protection against corrosion
Silicone-, acid- and resin-free
The operating instructions of the assembly and truck manufacturers must be observed.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Lithium-soap, high pressure low-viscosity grease based on synthetic base oil of the highest quality through compliance with leading vehicle manufacturer specifications.
The special low-viscosity grease is particularly well suited for central lubricating systems on modern trucks and buses. It can also be used in both the vehicle sector and industrial sectors.
Clean and degrease the parts to be lubricated. Then apply the grease in the required thickness.
Lubricant code | KHCP00G-40 |
Soap base | Lithium |
Colour | Green |
Density | 0.89 g/cm³ |
Density conditions | at 20°C |
Conditions for viscosity of oil basis | at 40°C |
Kinematic oil basis viscosity | 40 mm²/s |
Min. dripping point | 160 °C |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 100 °C |
Max. short-term temperature resistance | 110 °C |
Min. worked penetration | 400 x 0.1 mm |
Max. worked penetration | 430 x 0.1 mm |
Worked penetration conditions | in accordance with DIN ISO 2137 |
NLGI grade | 00 |
Corrosion protection period/category | Corrosion category 0-0 |
Corrosion protection period conditions | in accordance with ISO 11007, SKF Emcor test |
Behaviour in the presence of water | 1-90 |
Conditions for behaviour in the presence of water | in accordance with DIN 51807-1 |
Resin-free | Yes |
Silicone-free | Yes |
Acid-free | Yes |
Weight of content | 25 kg |
Shelf life from production | 72 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!