Comfort centre clamp
Centre clamp for framed photovoltaic mod. Comfort
RTNGCLIP-SOLCOLL-HS5-COMF-(30-50MM)
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Easy to fit
The elongated side sections prevent the centre clamp from rotating when being fitted. This allows simple assembly with just one hand.
Wide field of application
The centre clamp is height-adjustable making it suitable for all commercially available module frame heights.
Time-saving
Centre clamp is completely pre-assembled and can be clicked straight onto the mounting rail without time-consuming preparatory work.
Suitable for all ZEBRA mounting rails
Suitable for module height | 30 - 50 mm |
Grip distance between the modules | 19 mm |
Grip width | 40 mm |
Material | Aluminium |
Surface | Plain |
Colour | Aluminium coloured |
Internal drive | HS5 |
Datasheets (0)
Certificates/
Documents