Comfort S2 FLEXITEC® ESD safety shoes
Safety shoe S2 Comfort
SHOES COMFORT FLX S2 ESD W11 BLK 40
Art.-no. M417013040
EAN 4251012156537
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable suede, fabric inserts
- Fabric lining
- Steel protective toe caps
- Non-slip SRC PU outsole, standard width 10.5
- FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
- Approx. 560 g per shoe in size 42
Datasheets(X)
Colour | Black |
Size | 40 |
Material of shoes upper | Suede with textile insert |
Safety category | S2 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 7 |