Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Comfort FFP3 R D special breathing mask, preformed 3M With integrated activated carbon layer for additional protection and reduced odours

Special breathing mask, comfort preformed 3M
BREAMASK-SPECIAL-9914-FFP1-SMALLPACK

Art.-no. 5M9936
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
With integrated activated carbon layer for additional protection and reduced odours.
  • With Cool-Flow exhalation valve up to 30 times the threshold value

  • Protection against particles and acidic gases below the threshold value

  • Adjustable, tear-resistant, colour-coded textile straps with particularly robust cup design

  • Padded nosepiece that adapts to the exact shape of the wearer's face

  • Extra wide, skin-friendly face seal ensures increased safety and comfort thanks to an individual fit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Welding, waste disposal, recycling of animal carcasses etc.

Filter class

FFP3 R D

Design

With valve

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information