Combination wrench, short type

Combination wrench short
COMBIWRNCH-ANGLD-SHORT-WS20
ZEBRA

Art.-no. 071330120

Prices for customers after login

Combination wrench, short type

Art.-no. 071330120

Prices for customers after login

Quantity

PU

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Metric DIN 3113A/ISO 3318/7738
  • Ring side drive: POWERDRIV bi-hex

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, polished heads and ring

  • Geometry: Ring side angled 15°, head offset 15°

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Width across flats

20 mm

Length (L)

240 mm

Width of jaws (outside) (b)

45 mm

External diameter of ring (d)

30.7 mm

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information