Metric combination wrench with POWERDRIV®
Combination wrench short
COMBIWRNCH-ANGLD-SHORT-WS16
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust short wrench with box and open ends
- The extremely strong open end with 15° offset loosens even jammed screws
- The box end with 15° offset enables tightening of the most common screw types in recessed positions
- The bi-hex POWERDRIV ensures gentle, fast working. To change the direction of rotation, the wrench is simply turned over
- The versatile usability reduces costs of replacement and storage
Standard-compliant design
- The tool meets the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools
Very high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome plated, heads and box end are polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the combination wrench reduces costs of replacement and storage
Datasheets(X)
Width across flats | 16 mm |
Length (L) | 200 mm |
Ring thickness (a1) | 10 mm |
Thickness of jaw (a2) | 6 mm |
Width of jaws (outside) (b) | 36 mm |
External diameter of ring (d) | 24.6 mm |