Combination wrench, short type

Combination wrench short
COMBIWRNCH-ANGLD-SHORT-WS13
ZEBRA

Art.-no. 071330113

Prices for customers after login

Combination wrench, short type

Art.-no. 071330113

Prices for customers after login

Quantity

PU

Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

Metric DIN 3113A/ISO 3318/7738
  • Ring side drive: POWERDRIV bi-hex

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, polished heads and ring

  • Geometry: Ring side angled 15°, head offset 15°

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Width across flats

13 mm

Length (L)

170 mm

Width of jaws (outside) (b)

29 mm

External diameter of ring (d)

20.4 mm

Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information