Combination wrench, short type

Combination wrench short
COMBIWRNCH-ANGLD-DEMO-SAMPLE-17MM

Art.-no. 0713309017

Prices for customers after login

Combination wrench, short type

Art.-no. 0713309017

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Metric DIN 3113A/ISO 3318/7738
  • Ring side drive: POWERDRIV bi-hex

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, polished heads and ring

  • Geometry: Ring side angled 15°, head offset 15°

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information