Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combination wrench, inch with POWERDRIV®

Combination wrench inch
COMBIWRNCH-ANGLD-1IN
ZEBRA

Art.-no. 071330313
EAN 4024835153218
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
Short shape, ZEBRA® professional-quality tool

Robust, short wrench with box and open ends


  • The extremely strong open end with 15° offset even loosens seized screws

  • The box end with 15° offset can be used to tighten the most common screw types in recessed positions

  • The bi-hex POWERDRIV drive ensures gentle, fast working

  • The versatility of the tool reduces costs for replacement and storage


Standard-compliant design


  • The tool complies with the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools


Particularly high quality for a long service life


  • With reliable chromium-vanadium steel

  • The surfaces are chrome plated and heads and box end are polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the combination wrench reduces costs for replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

1 inch

Length (L)

290 mm

Ring thickness (a1)

15 mm

Thickness of jaw (a2)

9 mm

Width of jaws (outside) (b)

55 mm

External diameter of ring (d)

38.5 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Combination wrench assortment, inch Short design, 8 pcs

COMBIWRNCH-SORT-INCH-8PCS

ZEBRA
x 1 pcs
Combination wrench assortment, inch Short design, 12 pcs

COMBIWRNCH-SORT-12PCS

ZEBRA