Combination wrench, inch
Combination wrench, inch, extra long
COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS3/4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drive: Ring end POWERDRIV bi-hex
- Material: Chromium-vanadium steel
- Surface: chrome-plated, polished heads and ring
- Geometry: Ring side angled 15°, head offset 15°
Datasheets(X)
![]() | |
Width across flats | 3/4 inch |
Length (L) | 310 mm |
Ring thickness (a1) | 16 mm |
Thickness of jaw (a2) | 9.5 mm |
Width of jaws (outside) (b) | 42.6 mm |
External diameter of ring (d) | 29.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
