Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Metric combination wrench with POWERDRIV®

Combination wrench, extra long
COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS15
ZEBRA

Art.-no. 071330815
EAN 4047376579231

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Extra-long shape, ZEBRA® professional-quality tool

Extra-long wrench with box ratchet and open ends


  • The extremely strong open end with 15° offset loosens even jammed screws

  • The box end with 15° offset enables tightening of the most common screw types in recessed positions

  • The bi-hex POWERDRIV ensures gentle, fast working

  • To change the direction of rotation, the wrench is simply turned over

  • The versatile usability reduces costs of replacement and storage


Standard-compliant design


  • The tool meets the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome plated, heads and box end are polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the combination wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

15 mm

Length (L)

250 mm

Ring thickness (a1)

12 mm

Thickness of jaw (a2)

7.5 mm

Width of jaws (outside) (b)

33.5 mm

External diameter of ring (d)

23 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Metric combination wrench With POWERDRIV®, 11 pieces

COMBIWRNCH-SORT-EXTRA-LONG-11PCS

ZEBRA
Extra-long shape, professional quality ZEBRA® tool
x 1 pcs
Combination wrench set, extra long 12 pieces

COMBIWRNCH-SORT-EXTRA-LONG-12PCS

ZEBRA
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information