Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Metric combination wrench with POWERDRIV®

Combination wrench
COMBIWRNCH-OFFSET-LONG-WS19
ZEBRA

Art.-no. 071330219
EAN 4024835533003
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

ZEBRA® professional-quality tool

Robust wrench with box ratchet and open ends


  • The extremely strong open end with 15° offset loosens even jammed screws

  • The ratchet on the box end with 10° offset enables tightening of the most common screw types in recessed positions

  • The bi-hex POWERDRIV ensures gentle, fast working. To change the direction of rotation, the wrench is simply turned over

  • The versatile usability reduces costs of replacement and storage


Standard-compliant design


  • The tool complies with the DIN 3113 B/ISO 3318 standard for screwdriving tools


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome plated, heads and box end are polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the combination wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

19 mm

Length (L)

256 mm

Ring thickness (a1)

11.50 mm

Thickness of jaw (a2)

7.70 mm

Width of jaws (outside) (b1)

40.70 mm

External diameter of ring (d)

27 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information