Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combination workbench For car and truck windscreens and assembly parts

Combination work bench
WRKBNCH-COMBI-L1150XW500MM

Art.-no. 071458 261
EAN 4038898291374
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
  • Cross tubing covered in soft, hard-wearing padding.

  • Collapsible and height-adjustable from 0.8 to 1 m

  • Robust tubular steel frame, powder coated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1150 mm

Width

500 mm

Min./max. height

0.8-1 m

Max. load capacity

40 kg

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information