Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combination shears

Combination shears
STSTRSHRS-RIGHT/LEFT-L190MM

Art.-no. 071403 14
EAN 4011231707886
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
Handy shears for cutting soft materials, film, paper, cardboard and plastics
  • Stainless steel blades for a long service life

  • Plastic handle

  • Comfortable working through automatic opening of scissors when cutting (built-in spring between handles)

  • With locking lever

  • Cutting length 42 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting film, paper, cardboard and plastics

Design

Right- and left-hand cutting

Length

190 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information