Combination screw M8x20 with loss-proof curved spring washer for underride guard
SCR-PANHD-8.8-TX45-M8X20-W.WASHER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- M8 x 20 mm, TX45, strength class 8.8, full thread
- Corrosion-resistant tested in the salt spray test NSS in accordance with DIN EN ISO 9227: ≥ 720 h
- Thread with MK85 coating according to DIN to work in conjunction with threadlocker
- The micro-encapsulated (MK) thread coating supports threadlocker and counteracts loosening due to vibrations
- In accordance with the manufacturer's specifications, the screw must be replaced every time the underbody protection is removed in order to ensure the required pre-tension force and secure connection and to minimise the risk of loosening, noise, consequential damage and customer complaints.
- Loss-proof curved spring washer holds washer on the screw
- OE reference: VW WHT 000 729 A
- OE reference number is used solely for identification purposes
- Assembly/tightening torque in accordance with the manufacturer's specifications
- Test value "NSS ≥ 720 h" as per test in accordance with DIN EN ISO 9227
- MK coating: Ideally, the counter surface should be cleaned and free of grease, so as not to impair the breakaway torques of the microencapsulation.
Datasheets(X)
- Suitable for corroded mounting points in the vehicle underbody
![]() | |
Thread type x nominal diameter | M8 |
Length below head (C) | 20 mm |
Head diameter (A) | 16 mm |
Head height (B) | 6.15 mm |
Head type | Flat head |
Washer diameter | 22 mm |
Material of washer | Steel |
Material of screw | Steel |
Surface of the washer | Zinc flake silver |
Surface of the screw | Zinc/nickel |
Drive type | Internal hexalobular |
Internal drive | TX45 |
Nominal diameter (D) | 8 mm |
Thread type | Metric thread |
Property class | 8.8 |
Thread design | Full thread |
ISO | 14583, 9227 |
Suitable for vehicle manufacturer | VAG, Volkswagen, Audi, Skoda, Seat |
Corresponds to original spare part number | WHT 000 729 A |
Installation location | Underbody |
Type of vehicle | Passenger car |
